15W 1-Light 16 in. Wall Sconce in Black
Axel 15W 1-Light 16 in. Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- Sleek contemporary styling with die-cast metal backplate
- Provides lighting in residential, commercial and hospitality applications
- Can be mounted horizontally or vertically
- This fixture mounts to a standard junction box (not included)
Specifications
- ADA Compliant:
- No
- Collection:
- Axel
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 5000
- Depth:
- 4 in
- Dimmable:
- Yes
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1200
- Material:
- Die Cast Metal, Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 15 W
- Width:
- 4-1/8 in