20W 1-Light Vanity Fixture in Black
Barlow 20W 1-Light Vanity Fixture in Black
Frequently Purchased Together
Product Details
Product Details
- Decorative vanity with a frosted acrylic diffuser
- Fabricated metal housing
- Ideal use for general lighting in indoor residential, commercial, and hospitality applications
- Power supply connections must be made inside a 2" x 4" junction box (not included)
- ADA compliant
- Mounts horizontally or vertically
- Available in 2 lengths and 3 finishes
- Vertical or horizontal mounting
- Frosted acrylic diffuser disperses the light evenly
- Sleek minimalistic LED vanity with metal housing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Barlow
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3 in
- Installation Type:
- Horizontal, Vertical, Wall Mount
- Length:
- 24 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 2700
- Lumens per Watt:
- 68
- Material:
- Metal, Plastic, Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 2-1/4 in