30W 1-Light Integrated Black Vanity Fixture
BARV Series 30W 1-Light Integrated Black Vanity Fixture
Frequently Purchased Together
Product Details
Product Details
- Decorative vanity with a frosted acrylic diffuser
- Ideal use for general lighting in indoor residential, commercial, and hospitality applications
- Fixture can be mounted horizontally or vertically to a 2" x 4" junction box (not included) or a 4" x 4" box (not included) with included cover plate (shown on SN*)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- BARV Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3 in
- Installation Type:
- Horizontal, Vertical
- Length:
- 36 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1854
- Material:
- Metal
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 2-1/4 in