100W 4-Light LED Track Lighting
CARF Series 100W 4-Light LED Track Lighting
Frequently Purchased Together
Product Details
Product Details
- Heads swivel and pivot
- Ceiling or Wall mount
- Satin nickel plated steel canopy, railing and heads with frosted acrylic diffusers
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- ETL listed in compliance with the nationally recognized safety standards
- Dimmable with standard 2-wire (TRIAC) or electronic low voltage (ELV) dimmer switch (dimmer not included)
-
Green
Documents
Specifications
- Ballast Type:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- CARF Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- Depth:
- 5-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 5-5/8 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 36-5/8 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 1800
- Lumens per Watt:
- 276.92
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 5-1/4 in