This product requires certification to purchase.

15W 1-Light Integrated LED Pendant Light in Black

You last purchased this on
 
AFX

Cass 15W 1-Light Integrated LED Pendant Light in Black

  • Fast #
  • Part #ACSSP12L30D1BK
  • Item #9699405
  • Manufacturer Part #CSSP12L30D1BK
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
AFX

Cass 15W 1-Light Integrated LED Pendant Light in Black

  • Fast #
  • Part #ACSSP12L30D1BK
  • Item #9699405
  • Manufacturer Part #CSSP12L30D1BK
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • This pendant features four-sided illumination with a white acrylic diffuser
  • Includes a 9 ft. adjustable cord
  • For use in kitchen, dining, foyers or anywhere general lighting is needed
  • Provides lighting in residential, commercial and hospitality applications
  • This fixture mounts to a standard junction box (not included)
  • Requires Certification

Specifications

Collection:
Cass
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Diameter:
4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
12 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
1800
Material:
Aluminum, Steel
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
15 W
Width:
4 in