25W 4-Light LED Rail Light
This product has been replaced by
Manufacturer Part #CHRF4450L30SN
Chapelle 25W 4-Light LED Rail Light
Frequently Purchased Together
Product Details
Product Details
- Ceiling or wall mount
- Heads swivel and pivot to direct light where needed and remains cool to the touch when lit
- Recommended inclusions include: kitchens, retail environments, and anywhere that needs highlighted illumination
- The canopy, rail, and individual rail heads are plated in a satin nickel finish with a clear lacquer topcoat with frosted acrylic diffusers
- This product is compliant with the American with Disabilities Act (ADA)
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- ETL listed in compliance with the nationally recognized safety standards
- Dimmed down to 10% of full scale using a standard two-wire dimmer (dimmer not included)
-
Green
Documents
Specifications
- Ballast Type:
- Residential
- Collection:
- Chapelle
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Acrylic
- Height:
- 7 in
- Installation Type:
- Fixed Rail
- Length:
- 36-5/8 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 1800
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 5-1/4 in
- Wire Gauge (AWG):
- 22 ga