This product requires certification to purchase.

25W 4-Light LED Rail Light

You last purchased this on
 
AFX

Core 25W 4-Light LED Rail Light

  • Fast #
  • Part #ACRRF4450L30SN
  • Item #8006144
  • Manufacturer Part #CRRF4450L30SN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AFX

Core 25W 4-Light LED Rail Light

  • Fast #
  • Part #ACRRF4450L30SN
  • Item #8006144
  • Manufacturer Part #CRRF4450L30SN
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ceiling or wall mount
  • Heads swivel and pivot to direct light where needed and remains cool to the touch when lit.
  • Applications that this fixture could fit well include: kitchens, retail environments, and anywhere that needs highlighted illumination
  • The canopy, rail, and individual rail heads are steel with frosted acrylic diffusers
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
  • ETL listed in compliance with the nationally recognized safety standards
  • Dimmable with standard 2-wire (TRIAC) or electronic low voltage (ELV) dimmer switch (dimmer not included)
  • Requires Certification
  • Green

Documents


Specifications

Ballast Type:
Residential
Collection:
Core
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
3000
Depth:
5-19/50 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Acrylic
Height:
6-1/4 in
Installation Type:
Fixed Rail
Length:
36-3/8 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Contemporary
Lumens:
1800
Material:
Steel
Number Of Hours:
50000 h
Number of Lights:
4
UL Listed:
No
Volts:
120V
Watts:
25 W
Width:
5-3/8 in
Wire Gauge (AWG):
22 ga