40W 1-Light Integrated LED Track Lighting
Core 40W 1-Light Integrated LED Track Lighting
Frequently Purchased Together
Product Details
Product Details
- This decorative dimmable fixed rail features reliable high-performance LEDs
- Heads swivel and pivot to direct light where needed and remains cool to the touch when lit
- Applications that this fixture could fit well include: Kitchens, retail environments, and anywhere that needs highlighted illumination
- The canopy, rail, and individual rail heads are steel with frosted acrylic diffusers
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- ETL listed in compliance with the nationally recognized safety standards
- Dimmable with standard 2-wire (TRIAC) or electronic low voltage (ELV) dimmer switch (dimmer not included)
-
Green
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Core
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 7-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 55-1/8 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 4000
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 5-1/4 in