1 in. 40W 1-Light LED Contemporary Flush Mount Ceiling Fixture in Black
Edge Round 1 in. 40W 1-Light LED Contemporary Flush Mount Ceiling Fixture in Black
Frequently Purchased Together
Product Details
Product Details
- This ultra low profile design provides a dramatic look and features an edge-lit light panel construction
- Products can be used in various applications including corridors, closets, bath, showers, hallway, kitchen and anywhere general lighting is needed
- Indoor use only - wall or ceiling mount
- Outdoor use only - covered ceiling mount
-
Green
Documents
Specifications
- Application:
- Corridors, Closet, Hallways, Kitchen, Showers
- Collection:
- Edge Round
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 5000
- Diameter:
- 23-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 3375
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 40 W