3/4 in. 22W 1-Light LED Contemporary Flush Mount Ceiling Fixture in Satin Nickel
Edge Round 3/4 in. 22W 1-Light LED Contemporary Flush Mount Ceiling Fixture in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- This ultra low profile design provides a dramatic look and features an edge-lit light panel construction
- Products can be used in various applications including corridors, closets, bath, showers, hallway, kitchen and anywhere general lighting is needed
- Indoor use only - wall or ceiling mount
- Outdoor use only - covered ceiling mount
-
Green
Specifications
- Application:
- Corridors, Closet, Hallways, Kitchen, Showers
- CEC Compliant:
- For Sale in CA
- Collection:
- Edge Round
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 5000
- Diameter:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 3/4 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1650
- Material:
- Aluminum, Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 22 W