This product requires certification to purchase.

5-3/8 in. 12W 1-Light LED Contemporary Flush Mount Ceiling Fixture in White

AFX

Edge Round 5-3/8 in. 12W 1-Light LED Contemporary Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #AEGRF06LAJD1WH
  • Item #9699559
  • Manufacturer Part #EGRF06LAJD1WH
4.9 out of 5 Customer Rating
Brand image
AFX

Edge Round 5-3/8 in. 12W 1-Light LED Contemporary Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #AEGRF06LAJD1WH
  • Item #9699559
  • Manufacturer Part #EGRF06LAJD1WH
4.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This ultra low profile design provides a dramatic look and features an edge-lit light panel construction
  • Products can be used in various applications including corridors, closets, bath, showers, hallway, kitchen and anywhere general lighting is needed
  • Indoor use only - wall or ceiling mount
  • Outdoor use only - covered ceiling mount
  • Requires Certification
  • Green

Documents


Specifications

Application:
Corridors, Closet, Hallways, Kitchen, Showers
Collection:
Edge Round
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
5000
Diameter:
5-3/8 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
3/4 in
Installation Type:
Ceiling Mount, Flush Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
900
Material:
Aluminum, Plastic, Steel
Material Type:
Acrylic
Number Of Hours:
50000 h
Number of Lights:
1
UPC:
037949485742
Volts:
120V
Watts:
12 W