15/16 x 15-5/8 in. 25W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
EGRF Series 15/16 x 15-5/8 in. 25W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Green
Documents
Specifications
- Application:
- Closet, Corridors, General Lighting, Hallways, Kitchen, Showers
- CEC Compliant:
- For Sale in CA
- Collection:
- EGRF Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Diameter:
- 15-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 15/16 in
- Installation Type:
- Ceiling Mount, Flush Mount, Surface Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2525
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UPC:
- 037949485858
- Volts:
- 110/120V
- Watts:
- 25 W
- Width:
- 15-5/8 in