3/4 x 12 in. 22W 1-Light Integrated LED Flush Mount Ceiling Fixture
EGRF Series 3/4 x 12 in. 22W 1-Light Integrated LED Flush Mount Ceiling Fixture
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- Application:
- Corridors, General Lighting, Hallways, Kitchen
- CEC Compliant:
- For Sale in CA
- Collection:
- EGRF Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 5000
- Diameter:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 3/4 in
- Installation Type:
- Ceiling Mount, Flush Mount, Surface Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2200
- Material:
- Aluminum, Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 110/120V
- Watts:
- 22 W
- Width:
- 12 in