8 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
EGRF Series 8 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- This ultra low profile design provides a dramatic look and features an edge-lit light panel construction
- Products can be used in various applications including corridors, closets, bath, showers, hallway, kitchen and anywhere general lighting is needed
- Indoor use only - wall or ceiling mount
- Outdoor use only - covered ceiling mount
-
Green
Specifications
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- EGRF Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Diameter:
- 7-22/25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted Clear
- Height:
- 67/100 in
- Installation Type:
- Ceiling Mount, Flush Mount, Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 1000
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 15 W
- Width:
- 67/100 in