2-5/8 in. 24W 1-Light Wall Sconce in Polished Chrome
Epic 2-5/8 in. 24W 1-Light Wall Sconce in Polished Chrome
Product Details
Product Details
- Epic
- 5 1/4" W x 24" H x 2 5/8" D
- Sleek design profile
- Hand blown white frosted glass diffuser
- Uses 1 24W 2G11 lamp
- Multi volt ballast
- Polished Chrome Accents
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Epic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-1/4 in
- Glass Type:
- White
- Height:
- 24 in
- Light Bulb Shape Code:
- G11
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Contemporary
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 24 W
- Width:
- 2-5/8 in