21W 4-Light LED 1924 Lumen Track Lighting in Chrome
Eva 21W 4-Light LED 1924 Lumen Track Lighting in Chrome
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Eva
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 6-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 29-5/8 in
- Light Bulb Type:
- LED
- Lumens:
- 1924
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 21 W
- Width:
- 4-5/8 in
- Wire Gauge (AWG):
- 22 ga