24W 1-Light 18 in. Outdoor Wall Sconce in Black
Harrison 24W 1-Light 18 in. Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- ADA
- Dimmable
- Title 24
- Wet Rated
- This outdoor LED light is ideal for security and general lighting
- For outdoor or indoor residential, commercial, and hospitality applications
- Fixture mounts to a standard junction box (not included)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.2
- Collection:
- Harrison
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 3 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Industrial
- Lumens:
- 2200
- Lumens per Watt:
- 91.67
- Material:
- Aluminum, Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to lead, which is known in the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Flush Mount
- Watts:
- 24 W
- Width:
- 4-1/2 in