3-Light Vanity Fixture in Satin Nickel
Hollywood 3-Light Vanity Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Decorative Metal housing
- White acrylic globes
- Vertical or horizontal mount
- This product is compliant with the American with Disabilities Act (ADA)
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- ETL listed in compliance with the nationally recognized safety standards
-
Green
Specifications
- ADA Compliant:
- No
- Collection:
- Hollywood
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- Depth:
- 3-33/50 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 4-3/4 in
- Installation Type:
- Vertical Mount, Horizontal Mount
- Length:
- 24 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 1700
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 037949443964
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 3-5/8 in