22 in. 10.7W Under Cabinet Light
KNLU Series 22 in. 10.7W Under Cabinet Light
Frequently Purchased Together
Product Details
Product Details
- Adjustable Color Temperature, 2700/3000/4000K
- Plug-in or direct wire
- Title 24 compliant
- Hi-Low switch
- 10 year warranty
- Selectable switch which will allow you to select 1 of 3 color levels which are 2700K , 3000K & 4000K CCT respectively
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- ETL listed in compliance with the nationally recognized safety standards
- Dimmable with most standard 2 wire (Triac) wall dimmers (dimmer not included)
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Industrial Trade
- Average Life:
- 45 yr
- Collection:
- KNLU Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 5/8 in
- Installation Type:
- Under Cabinet
- Length:
- 22 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 755
- Lumens per Watt:
- 69
- Material:
- Extruded Aluminum
- Number Of Hours:
- 100000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 11.8 W
- Width:
- 3-3/20 in
- Wire Gauge (AWG):
- 18 ga