This product requires certification to purchase.

25W 1-Light Integrated LED Flush Mount Ceiling Fixture in Black

AFX

Lugano 25W 1-Light Integrated LED Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #ALGNL2412LAJD4BK
  • Item #9946716
  • Manufacturer Part #LGNL2412LAJD4BK
3.9 out of 5 Customer Rating
Brand image
AFX

Lugano 25W 1-Light Integrated LED Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #ALGNL2412LAJD4BK
  • Item #9946716
  • Manufacturer Part #LGNL2412LAJD4BK
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This ultra low profile design provides a dramatic look and features an edge-lit light panel construction
  • Products can be used in various applications including corridors, bath, hallway, kitchen and anywhere general lighting is needed
  • Fixture mounts to standard junction box (not included)
  • Requires Certification
  • Green

Documents


Specifications

Average Life:
50000 h
CEC Compliant:
For Sale in CA
Collection:
Lugano
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
5000
Depth:
12 in
Dimmable:
Yes
Height:
3/4 in
Installation Type:
Ceiling Mount, Flush Mount, Semi-flush Mount
Length:
24 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Lumens:
1870
Material:
Aluminum, Plastic, Steel
Material Type:
Acrylic
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
UPC:
037949491453
Volts:
120/277V
Watts:
25 W
Width:
12 in