2-3/8 x 7 in. 30W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
LWL Series 2-3/8 x 7 in. 30W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Frosted white prismatic acrylic diffuser
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in, on, or adjacent to electrical equipment and includes partially protected locations
- 5 year limited warranty
- Shade dimensions - 6.94" L x 24" W x 1.25" H
- Canopy dimensions - 6.94" L x 24" W x 2.19" H
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Corridors, Kitchen, Office
- Average Life:
- 5.71 yr
- Ballast Type:
- Residential
- Collection:
- LWL Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 6-47/50 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Acrylic
- Height:
- 2-3/8 in
- Installation Type:
- Surface Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Transitional
- Lumens:
- 2500
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 037949474821
- Volts:
- 120/277V
- Watts:
- 30 W
- Width:
- 7 in
- Wire Gauge (AWG):
- 22 ga