Metro
Frequently Purchased Together
Product Details
Product Details
- Heads swivel and pivot
- Ceiling or Wall mount
- Applications that this fixture could fit well include: kitchens, retail environments, and anywhere that needs highlighted illumination
- The canopy, rail, and individual rail heads are plated in a satin nickel finish with a clear lacquer topcoat and frosted clear glass
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- ETL listed in compliance with the nationally recognized safety standards
-
Green
Documents
Specifications
- Ballast Type:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Metro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- Depth:
- 5-47/50 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted Clear
- Height:
- 6-81/100 in
- Installation Type:
- Ceiling Mount
- Length:
- 36-63/100 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 1800
- Material:
- Steel, Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 5-47/50 in