14.4W 1-Light Integrated LED Under Cabinet Lighting in White
NLLP Series 14.4W 1-Light Integrated LED Under Cabinet Lighting in White
Frequently Purchased Together
Product Details
Product Details
- NLLP series
- Extruded aluminum construction
- Hi/low switch
- Low profile design
- Includes integrated LED's
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- ETL listed in compliance with the nationally recognized safety standards
- Dimmable with most standard 2 wire (Triac) wall dimmers (dimmer not included)
- The NLLP2 series is ideal for under cabinet lighting in kitchens, study area and displays with its low profile design
- The housing is available in 5 different lengths, ranging from 9" to 40" to handle most application requirements
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Kitchen
- Ballast Type:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- NLLP Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Polycarbonate
- Height:
- 1 in
- Installation Type:
- Under Cabinet
- Length:
- 32 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 1023
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 14.4 W
- Weight:
- 2.6 lb
- Width:
- 3-3/4 in