This product requires certification to purchase.

14 in. 6.7W Integrated LED Under Cabinet Lighting in White

You last purchased this on
 
AFX

Noble Pro 14 in. 6.7W Integrated LED Under Cabinet Lighting in White

  • Fast #
  • Part #ANLLP214WH
  • Item #8203318
  • Manufacturer Part #NLLP2-14WH
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
AFX

Noble Pro 14 in. 6.7W Integrated LED Under Cabinet Lighting in White

  • Fast #
  • Part #ANLLP214WH
  • Item #8203318
  • Manufacturer Part #NLLP2-14WH
4.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • NLLP series
  • Extruded aluminum construction
  • Hi/low switch
  • Low profile design
  • Includes integrated LED's
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
  • ETL listed in compliance with the nationally recognized safety standards
  • Dimmable with most standard 2 wire (Triac) wall dimmers (dimmer not included)
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Noble Pro
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Height:
1 in
Installation Type:
Under Cabinet
Length:
14 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Modern
Lumens:
437
Lumens per Watt:
65
Material:
Aluminum, Plastic
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
6.7 W
Weight:
1.60 lb
Width:
3-3/4 in