24 in. Undercabinet Interconnect Cord in Black
Noble Pro 24 in. Undercabinet Interconnect Cord in Black
Frequently Purchased Together
Product Details
Product Details
- Compatible with Noble, Koren, and Slate undercabinet
- Suitable for residential and commercial use
Specifications
- Collection:
- Noble Pro
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 24 in
- Dimmable:
- No
- Height:
- 1/4 in
- Length:
- 24 in
- Lighting Style:
- Modern
- Material:
- Plastic
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 1/2 in