This product requires certification to purchase.

32 in. 32W 120/277V LED Oval Flush Mount Ceiling Fixture in Satin Nickel

You last purchased this on
 
AFX

PIDF Series 32 in. 32W 120/277V LED Oval Flush Mount Ceiling Fixture in Satin Nickel

Brand image
You last purchased this on
 
AFX

PIDF Series 32 in. 32W 120/277V LED Oval Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #APIDF172900L40MVSN
  • Item #7537734
  • Manufacturer Part #PIDF172900L40MVSN
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Satin Nickel trim band accent
  • Smooth White diffuser
  • Uses Integrated energy saving LED's
  • 5 year Warranty
  • Use in Hallways, bedroom, kitchen or anywhere general lighting is required
  • Requires Certification

Specifications

Application:
Commercial, Residential
Average Life:
45 yr
Collection:
PIDF Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
4000
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
White
Height:
4 in
Installation Type:
Ceiling Mount
Length:
32 in
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
2900
Lumens per Watt:
90.63
Material:
Steel
Number Of Hours:
50000 h
UL Listed:
No
Volts:
120/277V
Watts:
32 W
Width:
17 in
Wire Gauge (AWG):
18 ga


Customers Also Bought
1–6 of 18 items
Part #PP517009
Item #7315191
3.4 out of 5 Customer Rating
Requires Certification
Part #PP215931
Item #7359290
5 out of 5 Customer Rating
Requires Certification
Part #CBEL52BNK3LED
Item #7195573
4.4 out of 5 Customer Rating
Requires Certification
Part #LPJ263W
Item #7064301
3.8 out of 5 Customer Rating
Requires Certification
Part #FF523HBN
Item #7775695
4.3 out of 5 Customer Rating
Requires Certification
Part #FOM60950CA10K10
Item #7582855
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AEGRF1625LAJD2WH
Item #9699553
4.3 out of 5 Customer Rating
Requires Certification
Part #ALGNL4812LAJD4BK
Item #9946720
4.4 out of 5 Customer Rating
Requires Certification
Part #ASHAL054840LAJMV
Item #9846014
5 out of 5 Customer Rating
Requires Certification
Part #ALGNL2424LAJD4BK
Item #9946718
5 out of 5 Customer Rating
Requires Certification
Part #AOTVF1425LAJD1SB
Item #9172814
5 out of 5 Customer Rating
Requires Certification
Part #AEGRF12LAJD1BK
Item #9699419
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing