This product requires certification to purchase.

13W LED Adjustable Color Retrofit Kit in White

You last purchased this on
 
AFX

Retrofit 13W LED Adjustable Color Retrofit Kit in White

  • Fast #
  • Part #ARFKIT22AJ
  • Item #7678436
  • Manufacturer Part #RFKIT22AJ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AFX

Retrofit 13W LED Adjustable Color Retrofit Kit in White

  • Fast #
  • Part #ARFKIT22AJ
  • Item #7678436
  • Manufacturer Part #RFKIT22AJ
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy Magnetic Installation
  • 3000K or 4000K CCT choice when installing
  • Dimmable
  • Uses Integrated energy saving LED's
  • 5 year Warranty
  • Replaces 22W Fluorescent Circling lamp
  • Use on ceiling flush mount applications
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
  • ETL listed in compliance with the nationally recognized safety standards
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Average Life:
45 yr
Collection:
Retrofit
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
4000
Diameter:
6-5/16 in
Diameter - Outside:
6-5/16 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
1/4 in
Installation Type:
Ceiling Mount
Length:
6-3/10 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Contemporary
Lumens:
1450
Material:
Aluminum
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
13 W
Width:
6-3/10 in
Wire Gauge (AWG):
18 ga