17W LED Adjustable Color Retrofit Kit in White
Retrofit 17W LED Adjustable Color Retrofit Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Easy Magnetic Installation
- 3000K or 4000K CCT choice when installing
- Dimmable
- Uses Integrated energy saving LED's
- 5 year Warranty
- Replaces 32W Fluorescent Circling lamp
- Use on ceiling flush mount applications
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- ETL listed in compliance with the nationally recognized safety standards
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Average Life:
- 45 yr
- Collection:
- Retrofit
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Diameter:
- 6-5/16 in
- Diameter - Outside:
- 6-5/16 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 6-3/10 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 1700
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 6-3/10 in
- Wire Gauge (AWG):
- 18 ga