4 Light 32W Floating Cloud T8 Ceiling Light White
Rigby 4 Light 32W Floating Cloud T8 Ceiling Light White
Frequently Purchased Together
Product Details
Product Details
- The molded white cloud diffuser has rounded corners and edges for a soft pillow appearance
- Can be used in various applications including corridors, kitchens and public spaces
- Diffuser is made of Dur-illume 2200™ copolyester, a high strength lighting plastic material with high impact properties
- Four clips on the 2 edges of the diffuser allow it to lift and shift for easy removal
-
Green
Specifications
- Ballast Type:
- Residential
- Collection:
- Rigby
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4100
- Height:
- 5-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 50-3/4 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 10200
- Material:
- Metal, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 20000 h
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 15 in