This product requires certification to purchase.

9W 1-Light LED Under Cabinet Lighting in White

You last purchased this on
 
AFX

T5L Series 9W 1-Light LED Under Cabinet Lighting in White

  • Fast #
  • Part #AT5L218RWH
  • Item #8203325
  • Manufacturer Part #T5L2-18RWH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AFX

T5L Series 9W 1-Light LED Under Cabinet Lighting in White

  • Fast #
  • Part #AT5L218RWH
  • Item #8203325
  • Manufacturer Part #T5L2-18RWH
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All purpose direct wire LED under cabinet light
  • Dimmable with most standard 2-wire (TRIAC) wall dimmers
  • Full size knockouts are located on the top, back or ends for direct connection
  • Low profile applications include kitchens, study areas, displays and computer stations
  • This product is compliant with the American with Disabilities Act (ADA)
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
  • ETL listed in compliance with the nationally recognized safety standards
  • Dimmable with most standard 2 wire (Triac) wall dimmers (dimmer not included)
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Indoor
Ballast Type:
Residential
CEC Compliant:
For Sale in CA
Collection:
T5L Series
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
White Acrylic Diffuser
Height:
3-1/2 in
Installation Type:
Under Cabinet
Length:
18 in
Light Bulb Base Type:
Mini Bi-Pin
Light Bulb Shape Code:
T5
Light Bulb Type:
LED
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Contemporary
Lumens:
520
Material:
Metal, Plastic
Material Type:
Acrylic
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
7.5 W
Width:
18 in