18 in. 7.5W Integrated LED Under Cabinet Lighting in White
T5L2 Series 18 in. 7.5W Integrated LED Under Cabinet Lighting in White
Frequently Purchased Together
Product Details
Product Details
- Steel frame, white acrylic shade
- Suitable for residential and commercial use
- Integrated LED
- Low profile applications include kitchens, study areas, displays and computer stations
- Standard knockouts are located on top, back and ends for direct connection
- A direct wire UL listed connector is included for use with 3/8" flexible conduit or 3-wire romex
-
Green
Documents
Specifications
- Application:
- Displays, Kitchen
- Collection:
- T5L2 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Depth:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-1/8 in
- Installation Type:
- Under Cabinet
- Length:
- 18 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 667
- Lumens per Watt:
- 74.11
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 7.5 W
- Weight:
- 2 lb
- Width:
- 3-1/2 in