This product requires certification to purchase.

8.5W 1-Light Integrated LED Under Cabinet Lighting in White

You last purchased this on
 
AFX

T5L2 Series 8.5W 1-Light Integrated LED Under Cabinet Lighting in White

  • Fast #
  • Part #AT5L221RWH
  • Item #8203286
  • Manufacturer Part #T5L2-21RWH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AFX

T5L2 Series 8.5W 1-Light Integrated LED Under Cabinet Lighting in White

  • Fast #
  • Part #AT5L221RWH
  • Item #8203286
  • Manufacturer Part #T5L2-21RWH
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • All purpose direct wire LED under cabinet light
  • Dimmable with most standard 2-wire (TRIAC) wall dimmers
  • Full size knockouts are located on the top, back or ends for direct connection
  • Low profile applications include kitchens, study areas, displays and computer stations
  • This product is compliant with the American with disabilities act (ADA)
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
  • ETL listed in compliance with the nationally recognized safety standards
  • Dimmable with most standard 2 wire (Triac) wall dimmers (dimmer not included)
  • A direct wire UL listed connector is included for use with 3/8" flexible conduit or 3-wire romex
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Displays, Kitchen
Ballast Type:
Residential
CEC Compliant:
For Sale in CA
Collection:
T5L2 Series
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
White Acrylic
Height:
1-1/8 in
Installation Type:
Under Cabinet
Length:
21 in
Light Bulb Shape Code:
T5
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Modern
Lumens:
570
Material:
Steel, Plastic
Material Type:
Acrylic
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
8.5 W
Weight:
2.04 lb
Width:
3-1/2 in