This product requires certification to purchase.

Under-Cabinet Fluorescent Light in White

AFX

T5U Series Under-Cabinet Fluorescent Light in White

  • Fast #
  • Part #AT5U113
  • Item #3968518
  • Manufacturer Part #T5U113
4.7 out of 5 Customer Rating
Brand image
AFX

T5U Series Under-Cabinet Fluorescent Light in White

  • Fast #
  • Part #AT5U113
  • Item #3968518
  • Manufacturer Part #T5U113
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diffuser snaps in and out for easy maintenance
  • Multi-purpose hardwire fitting included
  • Electronic ballast
  • Requires Certification

Specifications

Ballast Type:
Electronic
Collection:
T5U Series
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
4100
Height:
1-1/4 in
Length:
21-3/8 in
Light Bulb Shape Code:
T5
Light Bulb Type:
Fluorescent
Material:
Metal
Number of Lights:
1
UL Listed:
Yes
UPC:
037949350583
Volts:
120V
Width:
3-5/8 in