This product requires certification to purchase.

9W LED Wall Sconce in Black

You last purchased this on
 
AFX

Walton 9W LED Wall Sconce in Black

  • Fast #
  • Part #AWAS08650L30BK
  • Item #7678439
  • Manufacturer Part #WAS08650L30BK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AFX

Walton 9W LED Wall Sconce in Black

  • Fast #
  • Part #AWAS08650L30BK
  • Item #7678439
  • Manufacturer Part #WAS08650L30BK
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Shallow depth housing
  • White diffuser
  • Uses Integrated energy saving LED's
  • 5 year Warranty
  • Use for security or general lighting spaces
  • This fixture is rated for wet locations, meaning it can be used in a location in which water or other liquid can drip, splash, or flow on or against electrical equipment
  • ETL listed in compliance with the nationally recognized safety standards
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Average Life:
45 yr
Collection:
Walton
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Depth:
2-1/4 in
Dimmable:
No
ETL Listed:
Yes
Gauge (metal):
30 ga
Height:
8-1/2 in
Installation Type:
Wall Mount
Length:
2-1/10 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Contemporary
Lumens:
650
Material:
Aluminum
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
9 W
Width:
5-1/10 in
Wire Gauge (AWG):
18 ga