35-7/16 in. Electric 5-Burner Smoothtop Freestanding Range in Matte Black
This product has been replaced by
Manufacturer Part #AMC36IN-ABL
Mercury 35-7/16 in. Electric 5-Burner Smoothtop Freestanding Range in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Burner Type:
- Smoothtop
- Capacity:
- 4.9 cu ft
- Collection:
- Mercury
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 27 in
- Height:
- 35-7/8 in
- Number of Burners:
- 5
- Power Source:
- Electric
- Self Clean:
- No
- Watts:
- 3700 W
- Width:
- 35-7/16 in