47 x 40 in. Grade Santore Mantel
47 x 40 in. Grade Santore Mantel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Satin
- Length:
- 40 in
- Width:
- 47 in