47 x 40 in. Stain Grade Fireplace Mantel in Wood
47 x 40 in. Stain Grade Fireplace Mantel in Wood
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Wood
- Length:
- 40 in
- Width:
- 47 in