1 in. MIPT x FIPT Cabinet with Remote Dialer
COLLECTanDRAIN® 1 in. MIPT x FIPT Cabinet with Remote Dialer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Secure locking, red powder coated, insulated cabinet designed to increase visibility, resist corrosion, and provide required signage adhering to NFPA guidelines
- Equipped with a temperature sensitive internal heating element to prevent excess condensation in the drum drip from freezing
- Includes a float switch that activates an audible alarm and visual sign to notify when the auxiliary drain has reached capacity and the drum drip requires draining
- Integral test button allows for system testing and the externally mounted thermometer allows for easy monitoring of temperature conditions inside the cabinet
- Sized to be easily attached to structure walls, columns, or I-beams
- Each unit is fully assembled and ready to be attached to dry pipe systems using galvanized piping components and 1" brass quarter turn ball valves with chrome plated brass balls
Specifications
- Collection:
- COLLECTanDRAIN®
- Color Finish Name:
- Black
- End Connection 1:
- MIPT
- End Connection 2:
- FIPT
- End Connections:
- MIPT x FIPT
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 33-3/8 in
- Length:
- 12 in
- Product Type:
- Auxiliary Drain, Cabinet
- UL Listed:
- No
- Width:
- 8-11/16 in