1 in. MIPT x FIPT Steel Auxiliary Drain with Anti-trip Plate and Water Detector
COLLECTanDRAIN® 1 in. MIPT x FIPT Steel Auxiliary Drain with Anti-trip Plate and Water Detector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Deters vandalism and improper maintenance
- 2nd generation 5100 ALBV water detector
- Highly visible
- Consistent appearance
- Fully assembled
- High quality brass quarter-turn ball valves
- Easy installation
- Easy operation
- NFPA signage & operating instructions
- Made in the U.S.A.
Specifications
- Collection:
- COLLECTanDRAIN®
- Color Finish Name:
- Black
- Depth:
- 4-7/16 in
- End Connection 1:
- MIPT
- End Connection 2:
- FIPT
- End Connections:
- MIPT x FIPT
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 5-3/8 in
- Length:
- 7 in
- Material:
- Steel
- Product Type:
- Alarm
- UL Listed:
- No
- Volts:
- 110V
- Width:
- 3-7/8 in