1 x 7 in. MIPT x FIPT Alarm with Ball Valve
COLLECTanDRAIN® 1 x 7 in. MIPT x FIPT Alarm with Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Water detector alarm w/ visual & audible alarms
- Can be wired to fire panel
Specifications
- Application:
- Sprinkler Systems
- Coating:
- Galvanized
- Collection:
- COLLECTanDRAIN®
- End Connection 1:
- MIPT
- End Connection 2:
- FIPT
- End Connections:
- MIPT x FIPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 5-3/8 in
- Length:
- 7 in
- Product Type:
- Alarm
- UL Listed:
- No
- Volts:
- 110V
- Width:
- 3-7/8 in