12 in. Threaded Brass and Galvanized Steel Cabinet with Auxiliary Drain
COLLECTanDRAIN® 12 in. Threaded Brass and Galvanized Steel Cabinet with Auxiliary Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Deters freezing
- Locking cabinets prevents vandalism
- Requires less maintenance
- Audible & visual alarm when maintenance is needed
- Easy identification and consistent appearance
- Faster / Easy installation
- Pre-assembled
Specifications
- Application:
- Sprinkler Systems
- Coating:
- Galvanized
- Collection:
- COLLECTanDRAIN®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 33-3/8 in
- Length:
- 33-5/8 in
- Material:
- Steel
- Product Type:
- Auxiliary Drain, Cabinet
- UL Listed:
- No
- Valve Size:
- 1 in
- Weight:
- 66 lb
- Width:
- 8-11/16 in