23-7/8 in. Threaded Black Steel, Brass and Vinyl Auxiliary Drain
COLLECTanDRAIN® 23-7/8 in. Threaded Black Steel, Brass and Vinyl Auxiliary Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pre-assembled black steel
- Easy identification and consistent appearance
- Faster / Easy installation
Specifications
- Application:
- Sprinkler Systems
- Coating:
- Galvanized, Black
- Collection:
- COLLECTanDRAIN®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 3 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 23-7/8 in
- Material:
- Black Steel
- Material Type:
- Vinyl
- Product Type:
- Auxiliary Drain
- UL Listed:
- No
- Valve Size:
- 1 in
- Width:
- 3-3/4 in