This product requires certification to purchase.

1 in. NPT Bronze Test and Drain Valve

You last purchased this on
 
AGF Manufacturing

Model 1011A TESTanDRAIN® 1 in. NPT Bronze Test and Drain Valve

  • Fast #
  • Part #AGF211A
  • Item #4087413
  • Manufacturer Part #211A
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
AGF Manufacturing

Model 1011A TESTanDRAIN® 1 in. NPT Bronze Test and Drain Valve

  • Fast #
  • Part #AGF211A
  • Item #4087413
  • Manufacturer Part #211A
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides both the test function and the express drain function required for a wet fire sprinkler system
  • Made in the USA
  • Integral tamper resistant sight glasses
  • UL and ULC listed (EX4019) & FM approved
  • Requires Certification

Specifications

Application:
Wet Fire Sprinkler Systems
Coating:
Chrome Plated
Collection:
Model 1011A TESTanDRAIN®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
FM Approved:
Yes
Material:
Brass, Bronze, Steel
Pressure - High:
175
Pressure Class:
300#
Recommended Valve Application:
Fire Sprinkler
UL Listed:
UL 4019/UL 4533
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Operator:
Lever Handle
Valve Seat Material:
Impregnated Teflon®
Valve Size:
1 in
Valve Type:
Test & Drain Valve
Width:
3-5/8 in