2 in. Grooved Bronze Test and Drain Valve
Model 2511T TESTanDRAIN® 2 in. Grooved Bronze Test and Drain Valve
Product Details
Product Details
- Provides both the test function and the express drain function required for a wet fire sprinkler system
- Made in the USA
- Integral tamper resistant sight glasses
- UL and ULC listed (EX4019) & FM approved
Specifications
- Application:
- Wet Fire Sprinkler Systems
- Coating:
- Chrome Plated
- Collection:
- Model 2511T TESTanDRAIN®
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- Yes
- Length:
- 15-1/4 in
- Material:
- Brass, Bronze, Steel
- Pressure - High:
- 175
- Pressure Class:
- 300#
- Recommended Valve Application:
- Fire Sprinkler
- UL Listed:
- UL 4019/UL 4533
- Valve Body Material:
- Bronze
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Impregnated Teflon®
- Valve Size:
- 2 in
- Valve Type:
- Test & Drain Valve