1 in. NPT Brass Automatic Air Venting Valve
PurgeNVent™ 1 in. NPT Brass Automatic Air Venting Valve
Frequently Purchased Together
Product Details
Product Details
- Meets NFPA 13 (2016) Air Venting Requirements
- Automatically vents air
- Helps prevent corrosion
- No drain line or drip pan required
- UL Listed & FM Approved
- Stainless steel 20 mesh strainer
- Forged brass body
- Faster system draining when purge valve is open
Specifications
- Collection:
- PurgeNVent™
- Color Finish Name:
- Bronze
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- GHT
- End Connections:
- NPT x NPT x GHT
- Fits Pipe Size:
- 1 in
- Height:
- 5-1/4 in
- Length:
- 6-5/8 in
- Material:
- Brass
- NSF Certified:
- No
- Recommended Valve Application:
- Sprinkler Systems
- UL Listed:
- Yes
- Valve Operator:
- Lever Handle
- Valve Size:
- 1 in
- Valve Type:
- Automatic Air Venting Valve