2 in. Steel Riser Assembly
RiserPACK® 2 in. Steel Riser Assembly
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ultimate riser assembly with check valve and drain line
- AGF Commercial RiserPACK Model 8000 and Model 8011 are 300 PSI rated, pre-assembled risers and floor control assemblies designed for NFPA 13 wet pipe fire sprinkler systems
- RiserPACK models come in a full range of sizes (1¼”-8”)
- 2”-8” manifolds are powder coated, schedule 10 steel with rolled grooves
- Both models include a standard water flow switch, pressure gauge with 3-way universal gauge valve, and a Model 2500 or 2511 TESTanDRAIN valve
- 8011 models include a UL listed/FM approved, 175 psi rated Model 7000L pressure relief valve with drain trim
Specifications
- Application:
- Commercial, Fire Protection, Residential
- Collection:
- RiserPACK®
- Height:
- 17 in
- Length:
- 12-1/2 in
- Material:
- Steel
- Product Type:
- Riser Assembly
- Valve Size:
- 2 in