6 in. Steel Riser Assembly
RiserPACK® 6 in. Steel Riser Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ultimate riser assembly with butterfly valve, check valve and drain line
- AGF's RiserPACK Model 8011 commercial floor control manifold meets NFPA 13 requirements and simplifies installation with pre-assembled components
- This model includes a flow switch, TESTanDRAIN Model 2511A with pressure relief valve and trim, Model 7600 3-way universal gauge valve, and a Model 7500 pressure gauge
- Available in a bronze or steel body, 2.8K (3/8") - 25K orifice, sizes 1-1/4" to 8", and thread by thread, thread by groove, or groove by groove connections
- RiserPACK models come in a full range of sizes (1¼”-8”). 1¼” to 2” manifolds are cast bronze with thd x thd, thd x grv, or grv x grv connections
- 2”-8” manifolds are powder coated, schedule 10 steel with rolled grooves (schedule 40 steel manifolds with cut grooves are also available)
- 8011 models include a UL listed/FM approved
Specifications
- Application:
- Commercial, Fire Protection, Residential
- Collection:
- RiserPACK®
- Height:
- 17-1/8 in
- Length:
- 21-1/8 in
- Material:
- Steel
- Product Type:
- Riser Assembly
- Valve Size:
- 6 in