8 in. Steel Riser Assembly
RiserPACK® 8 in. Steel Riser Assembly
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Butterfly valve, check valves and 2 grooved couplings for quick install on your riser manifold
- Ultimate kits are floor control add-ons for RiserPACK Model 8000, 8011, and 8611 (commercial steel risers only)
- Ultimate kits give you the option of adding a butterfly valve, check valve, or butterfly valve and check valve upgrade to your RiserPACK (ultimate kits fit both schedule 10 and schedule 40 manifolds)
- They make floor control installations easier, faster, and more compact
- All ultimate RiserPACK models are UL listed and FM approved
- Kit includes: Butterfly valve, check valve, and 2 grooved couplings
Specifications
- Application:
- Commercial, Fire Protection, Residential
- Collection:
- RiserPACK®
- Material:
- Steel
- Product Type:
- Riser Assembly
- Valve Size:
- 8 in
- Weight:
- 144.48 lb