This product requires certification to purchase.

1-1/2 in. NPT Bronze Test and Drain Sprinkler Valve with 3/4 in. Orifice

You last purchased this on
 
AGF Manufacturing

TESTanDRAIN® 1-1/2 in. NPT Bronze Test and Drain Sprinkler Valve with 3/4 in. Orifice

  • Fast #
  • Part #AGF135
  • Item #4087406
  • Manufacturer Part #135
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AGF Manufacturing

TESTanDRAIN® 1-1/2 in. NPT Bronze Test and Drain Sprinkler Valve with 3/4 in. Orifice

  • Fast #
  • Part #AGF135
  • Item #4087406
  • Manufacturer Part #135
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides both the test function and the express drain function required for a wet fire sprinkler system
  • Made in the USA
  • Integral tamper resistant sight glasses
  • UL and ULC listed (EX4019) & FM approved
  • Requires Certification

Specifications

Collection:
TESTanDRAIN®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Length:
6-7/16 in
Pressure Class:
300#
Recommended Valve Application:
Commercial, Residential, Fire Sprinkler
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Operator:
Lever Handle
Valve Seat Material:
Impregnated Teflon®
Valve Size:
1-1/2 in
Valve Type:
Sprinkler Valve
Width:
5-1/16 in