This product requires certification to purchase.

4 in. Rugged Steel Hinged Flap Gate

You last purchased this on
 
Agri Drain

4 in. Rugged Steel Hinged Flap Gate

  • Fast #
  • Part #AFG04
  • Item #3106319
  • Manufacturer Part #FG04
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Agri Drain

4 in. Rugged Steel Hinged Flap Gate

  • Fast #
  • Part #AFG04
  • Item #3106319
  • Manufacturer Part #FG04
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Designed for use on PVC, CMP, and corrugated plastic tubing
  • Flap is galvanized, 12 gauge mild steel
  • Attachment bracket is steel with a durable powder coat finish
  • Flap should sit flush against the pipe, not the band, to ensure optimal performance
  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Corrugated Pipe, PVC Pipe, Tubing
Fits Pipe Size:
4 in
Material:
Rugged Steel
Origin:
Domestic
Product Type:
Hinged Flap Gate